Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 37/64 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 650057711

  • Zoro # G0615951


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140 mm
Flute Length
74 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650057711
Zoro #
G0615951
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
37/64 in
Overall Length
140 mm
Flute Length
74 mm
Depth:Dia. Ratio
3xD
Shank Dia.
15.9 mm
Maximum Drilling Depth
74.00 mm
Shank Length
66 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.5781
List Number
6500
Grade
High Performance
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Shank Type - Machining
Straight
Number of Coolant Holes
3
Material Grade - Machining
High Performance
Measurement System
Fractional Inch
Sheeter Drill
No
Drill Bit Point Type
X Thinning Point
Primary Material Application ISO Code
H, P
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Secondary Material Application ISO Code
M, N, S

Description

Screw Machine Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5781

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.