Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 650037511

  • Zoro # G0615041


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
106 mm
Flute Length
48 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650037511
Zoro #
G0615041
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/8 in
Overall Length
106 mm
Flute Length
48 mm
Shank Dia.
9.5 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
48.00 mm
Shank Length
58 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
6500
Flute Type
Spiral
Decimal Equivalent
0.3750
Grade
High Performance
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application ISO Code
H, P
Number of Coolant Holes
3
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Drill Bit Point Type
X Thinning Point
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
M, N, S
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.