Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #39 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute

  • Mfr # 10099505

  • Zoro # G5457855


product price: $16.69
/ea

Key Features

Overall Length
57 mm
Flute Length
20 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10099505
Zoro #
G5457855
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#39
Overall Length
57 mm
Flute Length
20 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3/16 in
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Shank Length
37 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
13/16 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Decimal Equivalent
0.0995
List Number
1000
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Series
EX-Gold
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Steel, Tool and Die Steel
Drill Bit Point Type
R Thinning Point
Shank Type - Machining
Straight
Measurement System
Wire
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Helix Angle - Maximum
25 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 130 Degrees , R Thinning Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0995

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.