Screw Machine Drill Bit, 3.95 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 859539511

  • Zoro # G1756660


product price: $25.19
/ea

Key Features

Overall Length
54.00 mm
Flute Length
22.00 mm
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
859539511
Zoro #
G1756660
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
3.95 mm
Overall Length
54.00 mm
Flute Length
22.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
3.95mm
Shank Dia.
4.00 mm

Details

Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
List Number
1100
Grade
General Purpose
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1555
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Measurement System
Metric
Primary Material Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel
Drill Bit Point Type
Four Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 3.95 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1555

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.