Screw Machine Drill Bit, 4.02 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595402
Zoro # G1756609
product price: $31.85
/eaKey Features
Drill Bit Size
4.02 mm
Overall Length
66 mm
Flute Length
22 mm
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8595402
Zoro #
G1756609
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
4.02 mm
Overall Length
66 mm
Flute Length
22 mm
Sizes Included
4.02mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Details
Item
Screw Machine Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1583
Drill Bit Grouping
Drill Bit
List Number
1100
Grade
General Purpose
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Primary Material Application
For Drilling Aluminum Alloys, Aluminum Casting, Low Carbon Steel, 300 Stainless Steel and 400 Stainless Steel
Measurement System
Metric
Drill Bit Point Type
Four Facet Point
Description
Screw Machine Drill Bit, Drill Bit Size 4.02 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1583
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.