Zoro Homepage

Screw Machine Drill Bit, 4.10 mm Size, 135 Degrees Point Angle, Spiral Flute

  • Mfr # 215-1614

  • Zoro # G5507013


product price: $17.89
/ea

Key Features

Overall Length
53 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.1 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-1614
Zoro #
G5507013
UPC #
-
Country of Origin
India

Dimensions

Overall Length
53 mm
Drill Bit Size
4.1 mm
Shank Dia.
4.1 mm
Flute Length
27 mm
Sizes Included
4.10mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
27 mm
Maximum Drilling Depth
27 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 135 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1614, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.