Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 4.10 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP253-1614

  • Zoro # G9240104


product price: $43.19
/ea

Key Features

Overall Length
66 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP253-1614
Zoro #
G9240104
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
4.1 mm
Overall Length
66 mm
Flute Length
24 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Sizes Included
4.10mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
24.00 mm
Shank Length
42 mm
Drill Diameter Tolerance
+0.004/+0.016mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1614
Grade
High Performance
List Number
HP253
Drill Bit Grouping
Drill Bit
Series
HY-PRO(R) CARB
Coolant Fed
Coolant Through
Flute Type
Spiral
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Shank Type - Machining
Straight
Standards
Not Rated
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Drill Bit Point Type
R Thinning Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Material Grade - Machining
High Performance
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Web Thinning
R-Thinned

Description

Screw Machine Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1614

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.