Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, Spiral Flute

  • Mfr # 220-0935

  • Zoro # G1920007


product price: $9.89
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#42
Number of Flutes
2
Shank Dia.
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220-0935
Zoro #
G1920007
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2 in
Drill Bit Size
#42
Shank Dia.
2.3 mm
Flute Length
1 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
5xD
Shank Length
25.4 mm
Maximum Drilling Depth
25.4 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.000 mm/-0.013 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.0935
Application
For Alloy And Carbon Steel, Aluminum And Cast Iron
Drill Bit Grouping
Drill Bit
List Number
220D
Number of Pieces
1
Standards
Not Rated
Measurement System
Wire
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Series
220D
Material Grade - Machining
General Purpose
Sheeter Drill
No
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
20 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, K, M, N, P

Description

Jobber Length Drill Bit, Drill Bit Size #42, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0935, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.