Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 4.30 mm Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 560016911

Screw Machine Drill Bit, 4.30 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 560016911
  • Zoro # G0576471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560016911
Zoro #
G0576471
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.3 mm
Overall Length
80 mm
Flute Length
26 mm
Shank Dia.
5 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
26.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Shank Length
54 mm

Description

Screw Machine Drill Bit, Drill Bit Size 4.3 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1693

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.