Screw Machine Drill Bit, #44 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 10086005
Zoro # G1760879
product price: $16.19
/eaKey Features
Overall Length
50 mm
Flute Length
19 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10086005
Zoro #
G1760879
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
#44
Overall Length
50 mm
Flute Length
19 mm
Shank Dia.
1/8 in
Sizes Included
#44
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
3/4 in
Shank Length
31 mm
Description
Screw Machine Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 130 Degrees , X Thinning Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0860
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.