Screw Machine Drill Bit, 4.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 6154511

  • Zoro # G1756207


product price: $34.59
/ea

Key Features

Overall Length
68 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6154511
Zoro #
G1756207
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.5 mm
Overall Length
68 mm
Flute Length
24 mm
Sizes Included
4.50mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Shank Length
44 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
24.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1772
Grade
General Purpose
List Number
1100
Standards
Not Rated
Flute Type
Spiral
Series
EX-SUS-Gold
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Primary Material Application
Aluminum, Stainless Steel, Steel
Drill Bit Point Type
4 Facet Point
Measurement System
Metric
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, N, P
Shank Type - Machining
Straight
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M, P

Description

Screw Machine Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1772

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.