Screw Machine Drill Bit, 4.60 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 6154611

  • Zoro # G1756198


product price: $32.99
/ea

Key Features

Overall Length
68 mm
Flute Length
24 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6154611
Zoro #
G1756198
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.6 mm
Overall Length
68 mm
Flute Length
24 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Sizes Included
4.60mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
24.00 mm
Shank Length
44 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1100
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Decimal Equivalent
0.1811
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Measurement System
Metric
Secondary Material Application
Stainless Steel, Steel
Primary Material Application
Aluminum, Stainless Steel, Steel
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M, P
Sheeter Drill
No
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, N, P
Drill Bit Point Type
4 Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1811

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.