Screw Machine Drill Bit, 4.66 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 650018311
Zoro # G0596753
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
4.66 mm
Overall Length
80 mm
Flute Length
29 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650018311
Zoro #
G0596753
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
4.66 mm
Overall Length
80 mm
Flute Length
29 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Details
Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
List Number
6500
Decimal Equivalent
0.1835
Flute Type
Spiral
Coolant Fed
Coolant Through
Series
A-Drill
Measurement System
Metric
Primary Material Application
For Aluminum
Shank Type - Machining
Straight
Drill Bit Point Type
X Thinning
Description
Screw Machine Drill Bit, Drill Bit Size 4.66 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1835
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.