Zoro Homepage

Screw Machine Drill Bit, 4.79 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8608479

  • Zoro # G0589491


product price: $50.35
/ea

Key Features

Drill Bit Size
4.79 mm
Overall Length
70.00 mm
Flute Length
26.00 mm
Number of Flutes
2
Material - Machining
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608479
Zoro #
G0589491
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.79 mm
Overall Length
70.00 mm
Flute Length
26.00 mm
Depth:Dia. Ratio
3xD
Shank Dia.
6.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
High Performance
List Number
1900
Decimal Equivalent
0.1886
Coolant Fed
Non-Coolant Through
Series
Ex-Gold VPG GDS
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
For Aluminum
Drill Bit Point Type
X Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 4.79 mm, Drill Bit Point Angle 130 Degrees , Powdered Metal, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1886

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.