Zoro Homepage

Screw Machine Drill Bit, 4.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595019311

  • Zoro # G1798609


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4.90 mm
Overall Length
68.00 mm
Flute Length
30.00 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595019311
Zoro #
G1798609
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.90 mm
Overall Length
68.00 mm
Flute Length
30.00 mm
Sizes Included
4.90mm
Shank Dia.
6.00 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
30.00 mm
Drill Diameter Tolerance
+0.000/-0.018mm
Shank Length
38.00 mm
Drill Length Class
Screw Machine Length

Description

Screw Machine Drill Bit, Drill Bit Size 4.90 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1929

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.