Zoro Homepage

Screw Machine Drill Bit, 5/8 in Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8609588

  • Zoro # G1769349


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Flute Length
58 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8609588
Zoro #
G1769349
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
5/8 in
Overall Length
118 mm
Flute Length
58 mm
Depth:Dia. Ratio
3xD
Shank Dia.
16 mm
Sizes Included
15.88mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
58.00 mm
Shank Length
60 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6250
Grade
General Purpose
List Number
1900
Standards
Not Rated
Flute Type
Spiral
Series
EX-Gold VPG GDS
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, P, S
Primary Material Application ISO Code
H, K, P, S
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose

Description

Screw Machine Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.6250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.