Zoro Homepage

Screw Machine Drill Bit, 5.94 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish

  • Mfr # 8595594

  • Zoro # G5456866


product price: $51.25
/ea

Key Features

Overall Length
72 mm
Flute Length
28 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8595594
Zoro #
G5456866
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
5.94 mm
Overall Length
72 mm
Flute Length
28 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2339
List Number
1100
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Grade
Heavy Duty
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Measurement System
Metric
Primary Material Application
For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium
Drill Bit Point Type
Four-Facet Point

Description

Screw Machine Drill Bit, Drill Bit Size 5.94 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2339

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.