Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 6.00 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595023611

  • Zoro # G1798435


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6 mm
Overall Length
74 mm
Flute Length
30 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595023611
Zoro #
G1798435
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
6 mm
Overall Length
74 mm
Flute Length
30 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Sizes Included
6.00mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Maximum Drilling Depth
30.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
44 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.2362
Grade
General Purpose
List Number
5950NI
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
Not Rated
Series
EXOPRO WHO-Ni
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, P
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application
Hardened Steel, Nickel, Steel
Material Grade - Machining
General Purpose
Number of Coolant Holes
2
Primary Material Application ISO Code
H, P, S
Web Thinning
R-Thinned
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2362

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.