Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 6.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-2480

  • Zoro # G1782807


product price: $46.89
/ea

Key Features

Overall Length
79 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-2480
Zoro #
G1782807
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
6.3 mm
Overall Length
79 mm
Flute Length
34 mm
Shank Dia.
8 mm
Sizes Included
6.30mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.006/+0.021mm
Shank Length
79 mm
Maximum Drilling Depth
34.00 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
HP243
Grade
General Purpose
Decimal Equivalent
0.2480
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Series
HY-PRO(R) CARB
Primary Material Application ISO Code
H, K, P
Secondary Material Application
Aluminum, Hardened Steel
Drill Bit Point Type
R Thinning Point
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Sheeter Drill
No
Material Grade - Machining
General Purpose
Web Thinning
R-Thinned
Secondary Material Application ISO Code
H, N

Description

Screw Machine Drill Bit, Drill Bit Size 6.3 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2480

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.