Zoro Homepage

Screw Machine Drill Bit, #64 Size, 150 Degrees Point Angle, High Speed Steel, TiAlN Finish

  • Mfr # 859509111

  • Zoro # G1759908


product price: $23.79
/ea

Key Features

Overall Length
38 mm
Flute Length
5.5 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
859509111
Zoro #
G1759908
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#64
Overall Length
38 mm
Flute Length
5.5 mm
Shank Dia.
3 mm
Depth:Dia. Ratio
3xD
Sizes Included
0.91mm
Shank Length
32.5 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Maximum Drilling Depth
5.50 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Drill Bit Point Angle
150 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0360
Drill Bit Grouping
Drill Bit
Grade
General Purpose
List Number
1100
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
EX-SUS-Gold
Material Grade - Machining
General Purpose
Secondary Material Application
Stainless Steel, Steel
Drill Bit Point Type
4 Facet Point
Primary Material Application
Aluminum, Stainless Steel, Steel
Shank Type - Machining
Straight
Measurement System
Wire
Sheeter Drill
No
Secondary Material Application ISO Code
M, P
Primary Material Application ISO Code
M, N, P

Description

Screw Machine Drill Bit, Drill Bit Size #64, Drill Bit Point Angle 150 Degrees , 4 Facet Point, High Speed Steel, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.