Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 6.40mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish 48169064

Screw Machine Drill Bit, 6.40mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (Discontinued)

  • Mfr # 48169064
  • Zoro # G0628247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48169064
Zoro #
G0628247
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.40mm
Shank Dia.
8.00mm
Overall Length
88.00mm
Flute Length
32.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Item
Screw Machine Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2520
Drill Bit Material
Solid Carbide
Drill Bit Finish
WXL
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Application
For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH,Titanium: 6Al4V, Hardened Steels : 35 HrC
Grade
High Performance
List Number
5200
Point Type
R Thinning
Coolant Through
Yes
Coolant Fed
Coolant Through
Series
A-Drill
Material - Machining
Carbide

Description

Screw Machine Drill Bit, Drill Bit Size 6.40mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2520

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.