Zoro Homepage

Screw Machine Drill Bit, 6.65 mm Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595026211

  • Zoro # G1798408


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
83 mm
Flute Length
34 mm
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595026211
Zoro #
G1798408
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
6.65 mm
Overall Length
83 mm
Flute Length
34 mm
Depth:Dia. Ratio
3xD
Sizes Included
6.65mm
Shank Dia.
8 mm

Details

Item
Screw Machine Drill Bit
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2618
Grade
General Purpose
List Number
5950NI
Series
EXOPRO WHO-Ni
Coolant Fed
Non-Coolant Through
Primary Material Application
For Drilling Hardened Steel Under 50 HrC and Nickel Based Alloys Like Inconel and Waspaloy
Measurement System
Metric
Drill Bit Point Type
R Thinning

Description

Screw Machine Drill Bit, Drill Bit Size 6.65 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2618

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.