Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 6.90 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish

  • Mfr # 8700690

  • Zoro # G0596920


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.9 mm
Overall Length
88 mm
Flute Length
35 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8700690
Zoro #
G0596920
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
6.9 mm
Overall Length
88 mm
Flute Length
35 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
3xD
Shank Length
53 mm
Maximum Drilling Depth
35.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
6500
Grade
High Performance
Decimal Equivalent
0.2717
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Metric
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
M, N, S
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Sheeter Drill
No
Primary Material Application ISO Code
H, K, P, S
Drill Bit Point Type
X Thinning Point
Number of Coolant Holes
2

Description

Screw Machine Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2717

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.