Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, Spiral Flute

  • Mfr # 220-2010

  • Zoro # G3151671


product price: $18.79
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#7
Number of Flutes
2
Shank Dia.
5.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-2010
Zoro #
G3151671
UPC #
-
Country of Origin
India

Dimensions

Overall Length
3 in
Drill Bit Size
#7
Shank Dia.
5.1 mm
Flute Length
1 3/4 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Wire
Shank Length
31.7 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Maximum Drilling Depth
44.5 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Application
For Alloy And Carbon Steel, Aluminum And Cast Iron
Drill Bit Grouping
Drill Bit
List Number
220D
Decimal Equivalent
0.2010
Standards
Not Rated
Number of Pieces
1
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
K, N, P
Measurement System
Wire
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Series
220D
Material Grade - Machining
General Purpose
Drill Bit Point Type
4 Facet Point
Secondary Material Application ISO Code
H, K, M, N, P
Helix Angle - Maximum
20 Degrees
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Jobber Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.2010, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.