Screw Machine Drill Bit, 7/16 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 11566815

  • Zoro # G1761560


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Length
104 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11566815
Zoro #
G1761560
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
7/16 in
Overall Length
104 mm
Flute Length
47 mm
Sizes Included
7/16"
Shank Dia.
12 mm
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Shank Length
57 mm
Maximum Drilling Depth
47.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
List Number
1150
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4375
Grade
General Purpose
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
Ex-Gold Nexus
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, M, P, S
Drill Bit Point Type
4 Facet Point
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.