Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 520043712

  • Zoro # G0629093


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120 mm
Flute Length
56 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520043712
Zoro #
G0629093
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Overall Length
120 mm
Flute Length
56 mm
Shank Dia.
7/16 in
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
56.00 mm
Shank Length
64 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
5200
Decimal Equivalent
0.4375
Flute Type
Spiral
Grade
High Performance
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Web Thinning
R-Thinned
Secondary Material Application
Aluminum, Hardened Steel, Steel
Number of Coolant Holes
2
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, N, P
Primary Material Application ISO Code
K, M, P, S
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.