Screw Machine Drill Bit, #73 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 8595061
Zoro # G1760206
product price: $26.99
/eaKey Features
Overall Length
38 mm
Flute Length
1 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8595061
Zoro #
G1760206
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
#73
Overall Length
38 mm
Flute Length
1 mm
Shank Dia.
3 mm
Sizes Included
#73
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.014 mm
Shank Length
34 mm
Maximum Drilling Depth
1.00 mm
Description
Screw Machine Drill Bit, Drill Bit Size #73, Drill Bit Point Angle 150 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.0240
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.