Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 7/32 in Size, 140 Degrees Point Angle, Solid Carbide, WXS Finish

  • Mfr # 595021911

  • Zoro # G1798496


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
7/32 in
Overall Length
74.00 mm
Flute Length
29.00 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595021911
Zoro #
G1798496
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
7/32 in
Overall Length
74.00 mm
Flute Length
29.00 mm
Shank Dia.
6.00 mm
Sizes Included
Punches-3/32, 1/8, 3/16, 1/16 ,1/8, 3/16, 3/8", Point Dia.Chisels-5/16, 7/16, 1/2, 7/32, 3/16" Cut Widths
Depth:Dia. Ratio
3xD
Shank Length
45.00 mm
Drill Diameter Tolerance
+0.000/-0.018mm
Maximum Drilling Depth
29.00 mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXS
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Decimal Equivalent
0.2188
Drill Bit Grouping
Drill Bit
List Number
5950NI
Flute Type
Slow Spiral
Standards
Not Rated
Series
EXOPRO WHO-Ni
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, P
Sheeter Drill
No
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Nickel, Steel
Secondary Material Application
Cast Iron, Die Steel, Hardened Steel, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Number of Coolant Holes
2
Drill Bit Point Type
R Thinning Point
Web Thinning
R-Thinned
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, P, S

Description

Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXS, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.