Screw Machine Drill Bit, 7.70 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61577
Zoro # G1754545
product price: $51.59
/eaKey Features
Overall Length
81 mm
Flute Length
37 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61577
Zoro #
G1754545
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
7.7 mm
Overall Length
81 mm
Flute Length
37 mm
Depth:Dia. Ratio
3xD
Sizes Included
7.70mm
Shank Dia.
8 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Maximum Drilling Depth
37.00 mm
Drill Length Class
Screw-Machine Length
Shank Length
44 mm
Description
Screw Machine Drill Bit, Drill Bit Size 7.7 mm, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.