Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 7.70 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 8665770

  • Zoro # G0607411


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
7.7 mm
Overall Length
94 mm
Flute Length
39 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8665770
Zoro #
G0607411
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
7.7 mm
Overall Length
94 mm
Flute Length
39 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Drill Length Class
Screw-Machine Length
Shank Length
55 mm
Maximum Drilling Depth
39.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Decimal Equivalent
0.3031
List Number
5200
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Number of Coolant Holes
2
Sheeter Drill
No
Web Thinning
R-Thinned
Secondary Material Application
Aluminum, Hardened Steel, Steel
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, N, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P, S
Shank Type - Machining
Straight
Measurement System
Metric
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7.7 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3031

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.