Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 7.90 mm Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 8660790

Screw Machine Drill Bit, 7.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 8660790
  • Zoro # G1801418
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8660790
Zoro #
G1801418
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.90 mm
Shank Dia.
8.00 mm
Overall Length
94.00 mm
Flute Length
40.00 mm
Depth:Dia. Ratio
3xD
Sizes Included
7.90mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.000/-0.022mm
Shank Length
54.00 mm
Maximum Drilling Depth
40.00 mm

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Decimal Equivalent
0.3110
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Flute Type
Spiral
Coolant Through
No
Grade
General Purpose
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
List Number
5600
Point Type
R Thinning
Standards
Not Rated
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Series
EXOPRO Mega Muscle
Web Thinning
R-Thinned
Finish - Machining
WD1
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Material Grade - Machining
General Purpose
Number of Coolant Holes
3
Material - Machining
Carbide
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, S
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Drill Bit Point Type
R Thinning Point

Description

Screw Machine Drill Bit, Drill Bit Size 7.90 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.