Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 7.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 8665790

  • Zoro # G0629400


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
7.9 mm
Overall Length
94 mm
Flute Length
40 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8665790
Zoro #
G0629400
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
7.9 mm
Overall Length
94 mm
Flute Length
40 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Maximum Drilling Depth
40.00 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
54 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Grade
High Performance
Decimal Equivalent
0.3110
Flute Type
Spiral
List Number
5200
Standards
Not Rated
Series
A-Drill
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, P, S
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel, Steel
Number of Coolant Holes
2
Material Grade - Machining
High Performance
Measurement System
Metric
Web Thinning
R-Thinned
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Drill Bit Point Type
R Thinning Point
Secondary Material Application ISO Code
H, N, P
Shank Type - Machining
Straight
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 7.9 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.