Screw Machine Drill Bit, 8.30 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 9599083
Zoro # G1770207
product price: $50.19
/eaKey Features
Overall Length
87 mm
Flute Length
37 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9599083
Zoro #
G1770207
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
8.3 mm
Overall Length
87 mm
Flute Length
37 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Sizes Included
8.30mm
Shank Length
50 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
37.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Description
Screw Machine Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 130 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3268
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.