Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 8.30 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish

  • Mfr # 8665830

  • Zoro # G0629139


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8.3 mm
Overall Length
101 mm
Flute Length
42 mm
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8665830
Zoro #
G0629139
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
8.3 mm
Overall Length
101 mm
Flute Length
42 mm
Depth:Dia. Ratio
3xD
Shank Dia.
9 mm
Maximum Drilling Depth
42.00 mm
Shank Length
59 mm
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
WXL
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
List Number
5200
Flute Type
Spiral
Decimal Equivalent
0.3268
Grade
High Performance
Standards
Not Rated
Coolant Fed
Coolant Through
Series
A-Drill
Sheeter Drill
No
Secondary Material Application ISO Code
H, N, P
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Titanium
Web Thinning
R-Thinned
Primary Material Application ISO Code
K, M, P, S
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Hardened Steel, Steel
Material Grade - Machining
High Performance
Measurement System
Metric
Drill Bit Point Type
R Thinning Point
Helix Angle - Maximum
30 Degrees

Description

Screw Machine Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WXL, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3268

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.