Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 8.40 mm Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 8660840

Screw Machine Drill Bit, 8.40 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 8660840
  • Zoro # G1801278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8660840
Zoro #
G1801278
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.40 mm
Shank Dia.
9.00 mm
Sizes Included
8.40mm
Depth:Dia. Ratio
3xD
Overall Length
101.00 mm
Flute Length
42.00 mm
Depth x Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000/-0.022mm
Shank Length
59.00 mm
Maximum Drilling Depth
42.00 mm
Drill Length Class
Screw Machine Length

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3307
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Flute Type
Spiral
List Number
5600
Coolant Through
No
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
Grade
General Purpose
Point Type
R Thinning
Standards
Not Rated
Number of Flutes
3
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Series
EXOPRO Mega Muscle
Number of Coolant Holes
3
Secondary Material Application ISO Code
H, N, S
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M2, P
Web Thinning
R-Thinned
Sheeter Drill
No
Measurement System
Metric
Material - Machining
Carbide
Drill Bit Point Type
R Thinning Point
Finish - Machining
WD1
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size 8.40 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3307

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.