Screw Machine Drill Bit, 8.80 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8700880
Zoro # G0623329
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
8.8 mm
Overall Length
101 mm
Flute Length
44 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8700880
Zoro #
G0623329
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
8.8 mm
Overall Length
101 mm
Flute Length
44 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
44.00 mm
Shank Length
57 mm
Description
Screw Machine Drill Bit, Drill Bit Size 8.8 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3465
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.