Zoro Homepage
This item is Discontinued.
Osg Screw Machine Drill Bit, 8.90 mm Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish 8660890

Screw Machine Drill Bit, 8.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (Discontinued)

  • Mfr # 8660890
  • Zoro # G1801226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8660890
Zoro #
G1801226
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.90 mm
Shank Dia.
9.00 mm
Sizes Included
8.90mm
Overall Length
101.00 mm
Depth:Dia. Ratio
3xD
Flute Length
45.00 mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.000/-0.022mm
Shank Length
56.00 mm
Maximum Drilling Depth
45.00 mm

Details

Item
Screw Machine Drill Bit
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3504
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Flute Type
Spiral
Point Type
R Thinning
List Number
5600
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
Coolant Through
No
Grade
General Purpose
Number of Flutes
3
Cutting Direction
Right Hand
Standards
Not Rated
Series
EXOPRO Mega Muscle
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, N, S
Primary Material Application ISO Code
K, M2, P
Finish - Machining
WD1
Web Thinning
R-Thinned
Shank Type - Machining
Straight
Material - Machining
Carbide
Number of Coolant Holes
3
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Material Grade - Machining
General Purpose
Sheeter Drill
No
Drill Bit Point Type
R Thinning Point
Measurement System
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel

Description

Screw Machine Drill Bit, Drill Bit Size 8.90 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3504

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.