Zoro Homepage

Screw Machine Drill Bit, 9/16 in Size, 120 Degrees Point Angle, Powdered Metal, V Finish

  • Mfr # 8609429

  • Zoro # G1769358


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
116 mm
Flute Length
56 mm
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8609429
Zoro #
G1769358
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
9/16 in
Overall Length
116 mm
Flute Length
56 mm
Sizes Included
14.29mm
Depth:Dia. Ratio
3xD
Shank Dia.
16 mm
Shank Length
60 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
56.00 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Powdered Metal
Finish - Machining
V
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.5625
List Number
1900
Drill Bit Grouping
Drill Bit
Grade
General Purpose
Standards
Not Rated
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Series
EX-Gold VPG GDS
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Sheeter Drill
No
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Web Thinning
R-Thinned
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M, N, P, S
Drill Bit Point Type
R Thinning Point
Primary Material Application ISO Code
H, K, P, S

Description

Screw Machine Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 120 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.