Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish

  • Mfr # HP243-3661

  • Zoro # G1782420


product price: $70.29
/ea

Key Features

Overall Length
89 mm
Flute Length
47 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP243-3661
Zoro #
G1782420
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
9.3 mm
Overall Length
89 mm
Flute Length
47 mm
Depth:Dia. Ratio
3xD
Sizes Included
9.30mm
Shank Dia.
10 mm
Shank Length
89 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
47.00 mm
Drill Diameter Tolerance
+0.006/+0.021mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3661
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
HP243
Standards
Not Rated
Flute Type
Spiral
Series
HY-PRO(R) CARB
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Hardened Steel
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Web Thinning
R-Thinned
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, N
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point
Material Grade - Machining
General Purpose
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, EgiAs, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3661

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.