Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, Spiral Flute

  • Mfr # 220-1406

  • Zoro # G7495896


product price: $15.59
/ea

Key Features

Overall Length
2 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-1406
Zoro #
G7495896
UPC #
-
Country of Origin
India

Dimensions

Overall Length
2 1/2 in
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Sizes Included
9/64"
Flute Length
1 3/8 in
Shank Length
28.6 mm
Maximum Drilling Depth
34.9 mm
Drill Diameter Tolerance
+0.000 mm/-0.013 mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Flute Type
Spiral
Application
For Alloy And Carbon Steel, Aluminum And Cast Iron
Decimal Equivalent
0.1406
List Number
220D
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Number of Pieces
1
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Drill Bit Point Type
4 Facet Point
Sheeter Drill
No
Series
220D
Helix Angle - Maximum
20 Degrees
Secondary Material Application ISO Code
H, K, M, N, P
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.