Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish, Spiral Flute
Mfr # 650025611
Zoro # G0623548
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
F
Overall Length
88 mm
Flute Length
33 mm
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650025611
Zoro #
G0623548
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
F
Overall Length
88 mm
Flute Length
33 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Drill Length Class
Screw-Machine Length
Maximum Drilling Depth
33.00 mm
Shank Length
55 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Description
Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.