Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill Bit, I Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish

  • Mfr # 8650690

  • Zoro # G1761728


product price: $51.29
/ea

Key Features

Overall Length
78 mm
Flute Length
34 mm
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8650690
Zoro #
G1761728
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
I
Overall Length
78 mm
Flute Length
34 mm
Shank Dia.
8 mm
Sizes Included
I
Depth:Dia. Ratio
3xD
Drill Length Class
Screw-Machine Length
Shank Length
44 mm
Maximum Drilling Depth
34.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
WD1
Drill Bit Point Angle
120 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Drill Bit Grouping
Drill Bit
List Number
1150
Decimal Equivalent
0.2720
Flute Type
Spiral
Standards
Not Rated
Series
Ex-Gold Nexus
Coolant Fed
Non-Coolant Through
Sheeter Drill
No
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Steel, Tool and Die Steel
Drill Bit Point Type
4 Facet Point
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Description

Screw Machine Drill Bit, Drill Bit Size I, Drill Bit Point Angle 120 Degrees , 4 Facet Point, High Speed Steel, WD1, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.