Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Screw Machine Drill Bit, I Size, 140  Degrees Point Angle, Solid Carbide, WD1 Finish, Spiral Flute 8660690

Screw Machine Drill Bit, I Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish, Spiral Flute (Discontinued)

  • Mfr # 8660690
  • Zoro # G1801515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8660690
Zoro #
G1801515
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Dimension Type
Letter
Drill Bit Size
I
Shank Dia.
7.00 mm
Sizes Included
I
Depth:Dia. Ratio
3xD
Flute Length
35.00 mm
Overall Length
88.00 mm
Depth x Dia. Ratio
3xD
Drill Length Class
Screw Machine Length
Drill Diameter Tolerance
+0.000/-0.022mm
Maximum Drilling Depth
35.00 mm
Shank Length
53.00 mm

Details

Drill Bit Grouping
Drill Bit
Item
Screw Machine Drill Bit
Decimal Equivalent
0.2720
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
WD1
Flute Type
Spiral
Point Type
R Thinning
Coolant Through
No
Grade
General Purpose
List Number
5600
Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and 400 Series Stainless Steel
Cutting Direction
Right Hand
Standards
Not Rated
Series
EXOPRO Mega Muscle
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Material - Machining
Carbide
Drill Bit Point Type
R Thinning Point
Shank Type - Machining
Straight
Web Thinning
R-Thinned
Number of Coolant Holes
3
Primary Material Application ISO Code
K, M, P
Measurement System
Letter
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, M, N, S
Finish - Machining
WD1
Sheeter Drill
No

Description

Screw Machine Drill Bit, Drill Bit Size I, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, WD1, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.