Screw Machine Drill Bit, S Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute

  • Mfr # 10348005

  • Zoro # G5457417


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Overall Length
90 mm
Flute Length
44 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10348005
Zoro #
G5457417
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
S
Overall Length
90 mm
Flute Length
44 mm
Depth:Dia. Ratio
3xD
Shank Dia.
3/8 in
Maximum Drilling Depth
1 3/4 in
Drill Diameter Tolerance
+0.000 mm/-0.022 mm
Shank Length
46 mm
Drill Length Class
Screw-Machine Length

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
TiN
Drill Bit Point Angle
130 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
1000
Flute Type
Spiral
Grade
High Performance
Decimal Equivalent
0.3480
Standards
Not Rated
Series
EX-Gold
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
P
Measurement System
Letter
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Drill Bit Point Type
R Thinning Point
Sheeter Drill
No
Primary Material Application
Steel, Tool and Die Steel
Secondary Material Application ISO Code
H, K, M, N, P
Helix Angle - Maximum
25 Degrees
Spiral Direction
Right Hand

Description

Screw Machine Drill Bit, Drill Bit Size S, Drill Bit Point Angle 130 Degrees , R Thinning Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3480

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.