Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 11.00mm

  • Mfr # 8623310

  • Zoro # G1763356


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
350 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8623310
Zoro #
G1763356
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11 mm
Overall Length
350 mm
Flute Length
254 mm
Shank Dia.
11 mm
Depth:Dia. Ratio
20xD
Drill Length Class
Extended-Length
Maximum Drilling Depth
254.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
96 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Parabolic
Coolant Fed
Non-Coolant Through
Number of Pieces
1
Decimal Equivalent
0.4331
List Number
1770
Standards
Not Rated
Series
EX-Gold Helios
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H, M, N
Sheeter Drill
No
Helix Angle - Maximum
40 Degrees
Spiral Direction
Right Hand

Description

Extra Long Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 254.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.