Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Machine Drill, Taper, 11.00mm

  • Mfr # HP258-4331

  • Zoro # G1777426


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP258-4331
Zoro #
G1777426
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
11 mm
Overall Length
155 mm
Flute Length
106 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
106.00 mm
Drill Diameter Tolerance
+0.007 mm/+0.025 mm
Shank Length
49 mm
Drill Length Class
Taper-Length

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
R Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
HP258
Decimal Equivalent
0.4331
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
HP258
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Grade - Machining
General Purpose
Number of Coolant Holes
2
Primary Material Application ISO Code
H, K, P
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application ISO Code
H, M, N, S
Helix Angle
30 Degrees
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.