Zoro Homepage

Screw Machine Drill, Taper, 11.40mm

  • Mfr # 8622914

  • Zoro # G1765088


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11.40 mm
Overall Length
215.00 mm
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8622914
Zoro #
G1765088
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11.40 mm
Overall Length
215.00 mm
Flute Length
155.00 mm
Depth:Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
1750
Decimal Equivalent
0.4488
Standards
Not Rated
Series
EX-Gold Helios
Primary Material Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC
Measurement System
Metric
Material Grade - Machining
General Purpose

Description

Extra Long Drill Bit, Drill Bit Size 11.40 mm, Drill Bit Point Angle 120 Degrees , Cobalt, 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.