Zoro Homepage

Screw Machine Drill, Taper, 11.60mm

  • Mfr # 8622916

  • Zoro # G1765060


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11.60 mm
Overall Length
215.00 mm
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8622916
Zoro #
G1765060
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
11.60 mm
Overall Length
215.00 mm
Flute Length
155.00 mm
Depth:Dia. Ratio
10xD

Details

Item
Extra Long Drill Bit
Material - Machining
Cobalt
Finish - Machining
WXL
Drill Bit Point Angle
120 Degrees
Drill Bit Point Type
X Thinning
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
1750
Number of Pieces
1
Decimal Equivalent
0.4567
Standards
Not Rated
Series
EX-Gold Helios
Material Grade - Machining
General Purpose
Primary Material Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 11.60 mm, Drill Bit Point Angle 120 Degrees , Cobalt, 10xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.