Screw Machine Drill, Taper, 1/2 in.
Mfr # 17512011
Zoro # G1764135
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/2 in
Overall Length
310 mm
Number of Flutes
2
Material - Machining
Cobalt
Finish - Machining
WXL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17512011
Zoro #
G1764135
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1/2 in
Overall Length
310 mm
Flute Length
230 mm
Shank Dia.
1/2 in
Depth:Dia. Ratio
15xD
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Shank Length
80 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
230.00 mm
Description
Extra Long Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 120 Degrees , X Thinning Point, Cobalt, WXL, Material Grade - Machining General Purpose, Maximum Drilling Depth 230.00 mm, Fractional Inch, 15xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.