Zoro Homepage

Screw Machine Drill, Taper, 14.70mm

  • Mfr # HP258-5787

  • Zoro # G1777076


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
14.70 mm
Overall Length
204.00 mm
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP258-5787
Zoro #
G1777076
UPC #
-
Country of Origin
India

Dimensions

Drill Bit Size
14.70 mm
Overall Length
204.00 mm
Flute Length
152.00 mm
Depth:Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
R Thinning
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
List Number
HP258
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5787
Series
HY-PRO(R) CARB
Primary Material Application
For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC
Measurement System
Metric
Material Grade - Machining
General Purpose

Description

Taper Length Drill Bit, Drill Bit Size 14.70 mm, Drill Bit Point Angle 140 Degrees , Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.